1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INDUSTRIAL MAGNETICS INC
COR35
Retrieval Tool - Clean-out Retriever, Magnetic Head, 48 in Overall Length
Mi Item #
04817218
MFR #
COR35
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Positioners and Retrieval Tools
Retrieval and Pickup Tools
INDUSTRIAL MAGNETICS INC COR35
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INDUSTRIAL MAGNETICS INC
COR35
Retrieval Tool - Clean-out Retriever, Magnetic Head, 48 in Overall Length
Mi Item #
04817218
MFR #
COR35
Mfr description
COR35 MAGNETIC PICK UP #45 LB LIFT
Retrieve ferrous metal items from tanks, acid baths, oil reservoirs, heat bake ovens, etc.
Alnico Magnet is attached to a 48 inch wood handle.
Max. temperature 300°F (148°C)
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
48 in
Details
Handle Material
Wood
Head Style
Magnetic
Lift Capacity
35 lbs
Material
Alnico
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items