1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INDUSTRIAL MAGNETICS INC
HDR3045
Heavy Duty Retriever Magnet - 300 lbs Load Capacity
MI ITEM #
04817226
MFR #
HDR3045
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Magnets
Lifting Magnets
INDUSTRIAL MAGNETICS INC HDR3045
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INDUSTRIAL MAGNETICS INC
HDR3045
Heavy Duty Retriever Magnet - 300 lbs Load Capacity
MI ITEM #
04817226
MFR #
HDR3045
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
HDR3045 HEAVY DUTY MAGNETIC RETRIEVER
Specifications
Working Load Capacity Flat
300 lbs
Magnet Height
5.75 in
Diameter
3.00 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data