Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mag-Mate® Raw Magnet - Rare Earth, 0.2 lb Hold Weight, 1/16 in ID, 1/4 in OD, 1/16 in Long
MI ITEM #04817232
MFR #NE250060060NP35

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
NE250060060NP35 NICKEL PLATD RARE EARTH
  • Extremely powerful magnet
  • Ideal for miniaturized applications
  • Operates best at temperatures below 180°F (82°C)
  • High resistance to demagnetization
  • Nickel plated finish
  • Tolerance ±0.005’’ on all dimensions

Specifications

  • Material Type
    Rare Earth
  • Hold-Lbs
    0.2 lb
  • Length
    1/16 in
  • Inside Diameter
    1/16 in
  • Outside Diameter
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text