Motion
NE375136100NP35
Mag-Mate® Raw Magnet - Rare Earth, 2 lb Hold Weight, 1/8 in ID, 3/8 in OD
MI ITEM #04817234
MFR #NE375136100NP35
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mag-Mate® Raw Magnet - Rare Earth, 2 lb Hold Weight, 1/8 in ID, 3/8 in OD
MI ITEM #04817234
MFR #NE375136100NP35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NE375136100NP35 NICKEL PLATD RARE EARTH
  • Extremely powerful magnet
  • Ideal for miniaturized applications
  • Operates best at temperatures below 180°F (82°C)
  • High resistance to demagnetization
  • Nickel plated finish
  • Tolerance ±0.005’’ on all dimensions

Specifications

  • Material Type
    Rare Earth
  • Hold-Lbs
    2 lb
  • Inside Diameter
    1/8 in
  • Outside Diameter
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text