Motion
NE875275200NP35
Mag-Mate® Raw Magnet - Rare Earth, 19 lb Hold Weight, 13/64 in Long
MI ITEM #04817235
MFR #NE875275200NP35
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mag-Mate® Raw Magnet - Rare Earth, 19 lb Hold Weight, 13/64 in Long
MI ITEM #04817235
MFR #NE875275200NP35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NE875275200NP35 NICKEL PLATD RARE EARTH
  • Extremely powerful magnet
  • Ideal for miniaturized applications
  • Operates best at temperatures below 180°F (82°C)
  • High resistance to demagnetization
  • Nickel plated finish
  • Tolerance ±0.005’’ on all dimensions

Specifications

  • Material Type
    Rare Earth
  • Hold-Lbs
    19 lb
  • Length
    13/64 in
  • Diameter
    7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text