Motion
VL0600
VersaLift™ Permanent Rare Earth Magnetic Lift - 600 lbs Load Capacity, Application Uses Are Flat Materials/Round Materials
MI ITEM #04817300
MFR #VL0600
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VersaLift™ Permanent Rare Earth Magnetic Lift - 600 lbs Load Capacity, Application Uses Are Flat Materials/Round Materials
MI ITEM #04817300
MFR #VL0600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VL0600 VERSALIFT 600 LIFT CAPACITY
  • Made in USA
  • Rare Earth Permanent Magnet
  • Vertical Lift Capable using the optional Lift Lug attachment
  • RFID Enabled - Embedded RFID Chip
  • Locking On/Off handle & Test load feature
  • Supports custom pole shoes (4, 1/4”-20 Tapped Holes, 1/2” deep)
  • Lifts flat or round loads (see chart below)
  • Stationary Lift Lug(s)
  • Heat resistant up to 180°F (82°C)
  • 3:1 Design Factor
  • ASME B30.20 BTH-1 Design Category B Service Class 3

Specifications

  • Applications
    Flat Materials, Round Materials
  • Working Load Capacity Round
    300 lbs
  • Working Load Capacity Flat
    600 lbs
  • Material
    Rare Earth
  • Handle Length
    6.00 in
  • Mount Type
    Hook
  • Overall Height
    6.50 in
  • Weight
    20 lbs
  • Additional Details
    To operate Test Feature, pull spring loaded handle out and rotate it to the “TEST” position. Lift load approximately 2-3” to verify themagnet has the capacity to lift your load. Once verified, place load back down and turn the handle to the “ON” position. Nevercomplete entire lift operation in “TEST” position.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text