Specifications
Dimensions
- Handle Length6.00 in
- Overall Height6.50 in
- Weight27 lbs
Details
- Additional DetailsTo operate Test Feature, pull spring loaded handle out and rotate it to the “TEST” position. Lift load approximately 2-3” to verify themagnet has the capacity to lift your load. Once verified, place load back down and turn the handle to the “ON” position. Nevercomplete entire lift operation in “TEST” position.
- ApplicationsFlat Materials, Round Materials
- MaterialRare Earth
- Mount TypeHook
- Working Load Capacity Flat1200 lbs
- Working Load Capacity Round600 lbs
Overview
Mfr description
VL1200 VERSALIFT 1200 LIFT CAPACITY
- Made in USA
- Rare Earth Permanent Magnet
- Vertical Lift Capable using the optional Lift Lug attachment
- RFID Enabled - Embedded RFID Chip
- Locking On/Off handle & Test load feature
- Supports custom pole shoes (4, 1/4”-20 Tapped Holes, 1/2” deep)
- Lifts flat or round loads (see chart below)
- Stationary Lift Lug(s)
- Heat resistant up to 180°F (82°C)
- 3:1 Design Factor
- ASME B30.20 BTH-1 Design Category B Service Class 3