Motion
WS11094X2
Mag-Mate® Welding Magnet - Magnetic Square, Ceramic Material, 110 lb Hold Weight
Mi Item #04817305
MFR #WS11094X2
Price$150.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mag-Mate® Welding Magnet - Magnetic Square, Ceramic Material, 110 lb Hold Weight
Mi Item #04817305
MFR #WS11094X2

Mfr description
WS11094X2 WELD SQUARE 1X3-3/8X2-9/16
  • Ideal for welders that need fast set-up and accurate holding of steel at multiple angles
  • Hold work pieces at multiple angles
  • Finger hole(s) for safer and easier use
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$150.30/each

Specifications

Dimensions

  • Height
    3 in
  • Hold-Lbs
    110 lb
  • Thickness
    1-9/16 in
  • Width
    4-3/8 in

Details

  • Holding Angles
    30 °, 45 °, 60 °, 75 °, 90 °
  • Magnetic Material
    Ceramic
  • Manufacturer Product Page
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)