Motion
TPCA100EM
Transporter® Cylinder Actuated Magnet - 6 to 40 lb Pull Force, Exposed Face, Four Bolt Flanged
MI ITEM #04817309
MFR #TPCA100EM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Transporter® Cylinder Actuated Magnet - 6 to 40 lb Pull Force, Exposed Face, Four Bolt Flanged
MI ITEM #04817309
MFR #TPCA100EM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TPCA100EM TRANSPORTER CYLINDER-ACTUATED
  • Made in the USA
  • Robotic “Pick & Place”
  • Manual and automated machine loading/unloading
  • Increases production and minimizes shop air costs
  • Designed for long, maintenance free operation
  • Operates effectively in any orientation
  • Will not drop parts if system air-loss occurs
  • Destacking (requires proper magnet selection)
  • Instantaneous pickup and release
  • Permanent magnet requires no electricity
  • Can be retrofitted on existing tooling
  • Positively holds parts - no dropping
  • 3:1 Design Factor
  • Magnetic Pistons, for Limit Switches,standard on TPCA300 - TPCA800 series
  • Solenoid control valves
  • Custom designed Pole Shoes
  • Magnet mounted control valves
  • Magnets designed into ergonomic lifting systems
  • Custom circuit designs are available
  • Magnetic Pistons, for Limit Switches, available on TPCA100 & TPCA200 series

Specifications

  • Mount Type
    Four Bolt Flanged
  • Minimum Pull Force
    6 lb
  • Maximum Pull Force
    40 lb
  • Material
    Rare Earth
  • Overall Width
    3.000 in
  • Flange Width
    3.000 in
  • Overall Height
    5.000 in
  • Flange Height
    0.250 in
  • Magnet Width
    1.500 in
  • Magnet Length
    3.750 in
  • Overall Length
    5.500 in
  • Flange Length
    5.500 in
  • Weight
    3 lbs
  • Description Keyword
    6 to 40 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text