Specifications
Dimensions
- Flange Height0.380 in
- Flange Length5.000 in
- Flange Width4.000 in
- Magnet Length5.310 in
- Magnet Width5.670 in
- Maximum Pull Force171 lb
- Minimum Pull Force28 lb
- Overall Height8.010 in
- Overall Length7.000 in
- Overall Width5.810 in
- Weight20 lbs
Details
- Description Keyword28 to 171 lb
- MaterialRare Earth
- Mount TypeFour Bolt Flanged
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)