Motion
TPCA600EM
Transporter® Cylinder Actuated Magnet - 49 to 915 lb Pull Force, Exposed Face, Four Bolt Flanged
Mi Item #04817322
MFR #TPCA600EM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Transporter® Cylinder Actuated Magnet - 49 to 915 lb Pull Force, Exposed Face, Four Bolt Flanged
Mi Item #04817322
MFR #TPCA600EM

Mfr description
TPCA600EM TRANSPORTER CYLINDER-ACTUATED
  • Made in the USA
  • Robotic “Pick & Place”
  • Manual and automated machine loading/unloading
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Pull Force
    915 lb
  • Minimum Pull Force
    49 lb
  • Weight
    12 lbs

Details

  • Description Keyword
    49 to 915 lb
  • Material
    Rare Earth
  • Mount Type
    Four Bolt Flanged
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)