Motion
TPLP30BS
Transporter® Low Profile Lifting Magnet - 3/8 in BSPP Mount , 69 lb Max Pull, 3.00 in Dia
Mi Item #04817328
MFR #TPLP30BS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Transporter® Low Profile Lifting Magnet - 3/8 in BSPP Mount , 69 lb Max Pull, 3.00 in Dia
Mi Item #04817328
MFR #TPLP30BS

Mfr description
TPLP30BS LOW PROFILE TRANSPORTER 3" BSPP
  • Automated press to press transfer systems
  • Robotic “Pick & Place”
  • Manual and automated machine loading/unloading
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    3.00 in
  • Height
    2.48 in
  • Maximum Pull Force
    69 lb

Details

  • Additional Details
    The Transporter® LP is designed to directly replace vacuum cups with minor tooling and valve adjustments. Powerful Rare Earth magnets positively hold the parts during transfer, greatly reducing the chance of slipping and shifting of your part due to oily coatings. An optional “low-skid” boot is also available to increase grip onparts during transfer. A short burst of shop air pressure is applied in order to release parts. To pick-up or gripparts, the air pressure must be exhausted to the atmosphere.
  • Material
    Rare Earth
  • Maximum Temperature
    140⁰F (60⁰C)
  • Mount Type
    3/8 in BSPP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)