Specifications
Dimensions
- Diameter3.00 in
- Height2.48 in
- Maximum Pull Force82 lb
Details
- Additional DetailsThe Transporter® LP is designed to directly replace vacuum cups with minor tooling and valve adjustments. Powerful Rare Earth magnets positively hold the parts during transfer, greatly reducing the chance of slipping and shifting of your part due to oily coatings. An optional “low-skid” boot is also available to increase grip onparts during transfer. A short burst of shop air pressure is applied in order to release parts. To pick-up or gripparts, the air pressure must be exhausted to the atmosphere.
- MaterialRare Earth
- Maximum Temperature140⁰F (60⁰C)
- Mount Type3/8 in BSPP
Overview
Mfr description
TPLP30ESBS LOW PROFILE TRANSPORTER
- Automated press to press transfer systems
- Robotic “Pick & Place”
- Manual and automated machine loading/unloading
- Outlasts vacuum cups in most applications
- Grasps odd shaped or perforated parts
- Increases production and reduces shop air costs
- Operates effectively in any orientation
- Will not drop parts if system air-loss occurs
- Reduces noise
- Maximum operating temperature 140°F (60°C)
- Destacks* without double-blanking when the appropriate magnet is selected for the application
- Double Acting Option Available
- Powerful Rare Earth magnet positively holds parts - no dropping or shifting in the event of air loss
- Lightweight, low-profile design for minimal die clearance
- Instantaneous pick-up and release
- Uses up to 95% less air than vacuum cups
- Easy installation on existing tooling booms or robotic face plate.
- Threads onto a variety of typical 3/8 NPT vacuum cup tooling, including quick disconnect adapters
- 3/8 BSPP Fitting - British Standard Pipe Parallel (G) Thread (Option BS): Available on TPLP15 & TPLP30 only.
- Extra Strength (Option ES): Available on TPLP30 only.
- NOTE: Lifting capacity listed is NOT derated. Proper system design must include no less than 3/1 safety factor. (Typical systems 3/1 to 6/1).