Overview
Mfr description
AE4559 5/8SS CLIPS
Specifications
- TypeClip
- MaterialStainless Steel
- Material SpecificationType 316
- Series/System CompatibilityBANT-IT Tool
- Tool Part Number CompC00169, C00369
- Package Quantity100
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data