Motion
BT102

Emedco
BT102

Barricade or Flagging Tape - Message, Caution, Black on Yellow
MI ITEM #04817405
MFR #BT102
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Emedco
BT102

Barricade or Flagging Tape - Message, Caution, Black on Yellow
MI ITEM #04817405
MFR #BT102

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BT102 CAUTION TAPE 1000' ROLL

Specifications

  • Pattern Or Message
    Message
  • Reflective Or Fluorescent
    Neither
  • Color
    Black on Yellow
  • Width
    3 in
  • Roll Length
    1000 ft
  • Message
    Caution
  • Language
    English
  • Thickness
    3 mil
  • Standards Met
    NIOSH
  • Message Header
    Caution
  • Material
    Polyethylene
  • Product Type
    Barricade & Flagging Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text