Motion
BT121

Emedco
BT121

Barricade or Flagging Tape - Message, Danger, Black on Red
MI ITEM #04817406
MFR #BT121
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Emedco
BT121

Barricade or Flagging Tape - Message, Danger, Black on Red
MI ITEM #04817406
MFR #BT121

Mfr description
BT121 DANGER TAPE 1000' ROLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roll Length
    1000 ft
  • Thickness
    3 mil
  • Width
    3 in

Details

  • Color
    Black on Red
  • Language
    English
  • Material
    Polyethylene
  • Message
    Danger
  • Message Header
    Danger
  • Pattern Or Message
    Message
  • Product Type
    Barricade & Flagging Tape
  • Reflective Or Fluorescent
    Neither
  • Standards Met
    NIOSH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)