Overview
Mfr description
K121039ERPENTINE K121
Specifications
- ApplicationAutomotive Vehicles
- Section SizeK
- Number Of Ribs12
- Top Width1.647 in
- Overall Length104.50 in
- Belt SeriesStandard
- Construction TypeV-Ribbed
- Belt TypeMicro-V
- Weight1.05 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data