Motion
TMMA 75H/SET

SKF
TMMA 75H/SET

Easy Pull Bearing Puller Kit - 8.4 ton Capacity, 7.8000 in Max. Reach, Number of Pieces: 4
Mi Item #04817578
MFR #TMMA 75H/SET
Price$3,063.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TMMA 75H/SET

Easy Pull Bearing Puller Kit - 8.4 ton Capacity, 7.8000 in Max. Reach, Number of Pieces: 4
Mi Item #04817578
MFR #TMMA 75H/SET

Mfr description
TMMA 75H/SET PULLER SET
  • Set consisting of a hydraulically-assisted SKF EasyPull together with a tri-section pulling plate, TMMS Series, and a puller protection blanket facilitate an easy, safe and virtually damage-free dismounting
  • Especially for dismounting spherical roller and CARB toroidal roller bearings, and other components such as pulleys and flywheels
  • Puller protection blanket, TMMX Series, made of a strong transparent material allows the user to visually follow the dismounting procedure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,063.01/each

Specifications

Dimensions

  • Maximum Reach
    7.8000 in
  • Weight
    33.07 lbs

Details

  • Capacity
    8.4 ton
  • Includes
    (1) Case, (1) Puller TMMA 75H, (1) Tri-section pulling plate TMHS 100, (1)Puller protection blanket TMMX 280
  • Manufacturer Upc Number
    7316574649266
  • Number Of Pieces
    4
  • Series/System Compatibility
    TMMA/H
  • UPC_NO
    7316574649266
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)