Motion
0821303716

AVENTICS
0821303716

Microfilter - 6 scfm, 1/8 BSPP Ports, Semi Automatic Drain
MI ITEM #04817622
MFR #0821303716
List Price$236.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821303716

Microfilter - 6 scfm, 1/8 BSPP Ports, Semi Automatic Drain
MI ITEM #04817622
MFR #0821303716

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$236.48/each for your price

Overview

Mfr description
0821303716 FINE FILTER NL1, G 1/8

Specifications

  • Filter Type
    Micro Filter
  • Port Size
    1/8 BSPP
  • Drain Type
    Semi Automatic
  • Maximum Air Flow
    6 scfm
  • Drain Method
    Semi Automatic
  • Minimum Operating Pressure
    21.75 psi
  • Maximum Operating Pressure
    232 psi
  • Operating Temperature Range
    14 to 140 °F
  • Port Gender
    Female
  • Thread Standard
    BSPP
  • Weight
    0.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text