Motion
VHK3-11F-36S-X202

SMC CORP OF AMERICA
VHK3-11F-36S-X202

Mechanical Air Control Valve - Body Ported, 3 Port, 2 Position, Twist Selector Operated
MI ITEM #04817678
MFR #VHK3-11F-36S-X202
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VHK3-11F-36S-X202

Mechanical Air Control Valve - Body Ported, 3 Port, 2 Position, Twist Selector Operated
MI ITEM #04817678
MFR #VHK3-11F-36S-X202

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VHK3-11F-36S-X202 FINGER VALVE
  • Finger valve, standard
  • 2 or 3 port available
  • Effective area: 2.0 to 17.5mm²
  • Max. operating pressure: 1.0MPa
  • Fluid: air

Specifications

  • Piping Type
    Body Ported
  • Flow Direction
    2-Way
  • Actuator Type
    Twist Selector
  • Maximum Operating Pressure
    +1 Mpa2
  • Operating Temperature Range
    0 to +60 °C
  • Operating Pressure Range
    Maximum of +1 MPa
  • Proof Pressure
    +1.5 MPa
  • Seal Material
    Nitrile
  • Operating Medium
    Air
  • Normal State
    Normally Open
  • Valve Function
    Poppet
  • Valve Positioner Travel
    90 °
  • Body Material
    PBT
  • Standards Met
    JIS
  • Weight
    0.11 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text