Motion
UFP208

TIMKEN
UFP208

Backing Plate - 2-1/2 in Bore
MI ITEM #04817832
MFR #UFP208
List Price$43.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
UFP208

Backing Plate - 2-1/2 in Bore
MI ITEM #04817832
MFR #UFP208

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.28/each for your price

Overview

Mfr description
UFP208 URETHANE PLATE - FLANGE 13-208
  • These backing plates provide an extra barrier for secondary sealing from the backside.

Specifications

  • Bore Diameter
    2-1/2 in
  • Product Type
    Backing Plates
  • Kit Type
    Backing Plate
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450399098
  • Outside Diameter
    5.7500 in
  • Overall Width
    0.5500 in
  • Series
    UFP
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450399098
  • Weight
    1 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text