Overview
Mfr description
559307 DSNU-40-50-PPPS-A CYLINDER
Specifications
- Stroke
- Port Size1/4 BSPP
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data