Motion
HM218248-90012

TIMKEN
HM218248-90012

Face to Face Spacer Assembly - 3.5423 in Bore, 5.7864 in OD, 1.5748 in Cone Width, 1.2795 in Cup Width, Class 2 Precision Rating
Mi Item #04817957
MFR #HM218248-90012
Price$1,800.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HM218248-90012

Face to Face Spacer Assembly - 3.5423 in Bore, 5.7864 in OD, 1.5748 in Cone Width, 1.2795 in Cup Width, Class 2 Precision Rating
Mi Item #04817957
MFR #HM218248-90012

Mfr description
HM218248-90012
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With the ability to support high radial and axial loads, high-performance Timken® double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,800.25/each

Specifications

Dimensions

  • Bore Diameter  
    3.5423 in
  • Outside Diameter
    5.7864 in
  • Overall Width
    3.1496 in
  • Width Over Inner Rings
    3.1496 in

Details

  • Abma Precision Rating
    Class 2
  • Assembly Type
    Double Row
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Cone
    HM218248
  • Description
    HM218248-90012
  • Double Row Design
    Face to Face
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Upc Number
    053893815442
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    HM218200
  • UPC_NO
    053893815442
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)