Motion
H10B PELTOR OPTIME EAR MUFF OPTIME105 NRR29 CLASS-AL 08102

3M
H10B PELTOR OPTIME EAR MUFF OPTIME105 NRR29 CLASS-AL 08102

PELTOR™ Optime™ 105 Earmuffs H10B, Behind-the-Head, 10 EA/Case
Mi Item #04817962
MFR #H10B PELTOR OPTIME EAR MUFF OPTIME105 NRR29 CLASS-AL 08102
Price$51.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
H10B PELTOR OPTIME EAR MUFF OPTIME105 NRR29 CLASS-AL 08102

PELTOR™ Optime™ 105 Earmuffs H10B, Behind-the-Head, 10 EA/Case
Mi Item #04817962
MFR #H10B PELTOR OPTIME EAR MUFF OPTIME105 NRR29 CLASS-AL 08102

Mfr description
H10B PELTOR OPTIME EAR MUFF
  • For industrial/occupational use only. Not for consumer sale or use.
  • Patented Twin-Cup™ design has soft, foam-filled earmuff cushions.
  • Behind the head design allows for easy use with hard hats.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.23/each

Specifications

Details

  • Band Position
    Behind Neck
  • Cup Color
    Black/Red
  • Cup Material
    ABS
  • Cushion Material
    Liquid-Foam
  • Manufacturer Upc Number
    10093045081025
  • Noise Reduction Rating Nrr
    29 dB
  • Product Line
    Optime, Peltor
  • Standards Met
    CSA Class A
  • UPC_NO
    10093045081025
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)