Motion
67196

PFERD
67196

Flap Disc - 7/8 in Non-Threaded Arbor, Type 29, 5 in Disc Diameter, 40 Grit, 12200 RPM, Package Qty: 10 Per Box
MI ITEM #04817967
MFR #67196
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
67196

Flap Disc - 7/8 in Non-Threaded Arbor, Type 29, 5 in Disc Diameter, 40 Grit, 12200 RPM, Package Qty: 10 Per Box
MI ITEM #04817967
MFR #67196

Mfr description
67196 FLAP DISC 5X7/8 40X SGP CURVE POLI
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Flap Disc Type
    Type 29
  • Grit Number
    40
  • Manufacturer Package Quantity
    10 Per Box
  • Max Rpm
    12200 rpm
  • Trimmable
    Not Trimmable
  • UPC_NO
    097758671965

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)