Motion
67212

PFERD
67212

Flap Disc - 5/8-11 in Threaded Arbor, Type 29, 4-1/2 in Disc Diameter, 40 Grit, 13300 RPM, Package Qty: 10 Per Box
MI ITEM #04817968
MFR #67212
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
67212

Flap Disc - 5/8-11 in Threaded Arbor, Type 29, 4-1/2 in Disc Diameter, 40 Grit, 13300 RPM, Package Qty: 10 Per Box
MI ITEM #04817968
MFR #67212

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67212 FLAP DISC 4-1/2X5/8-11 40X SGP CUR

Specifications

  • Flap Disc Type
    Type 29
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    40
  • Max Rpm
    13300 rpm
  • Trimmable
    Not Trimmable
  • UPC_NO
    097758672122
  • Arbor Size
    5/8-11
  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 in Threaded Arbor
  • Manufacturer Package Quantity
    10 Per Box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text