Motion
67216

PFERD
67216

Flap Disc - 5/8-11 in Threaded Arbor, Type 29, 5 in Disc Diameter, 40 Grit, 12200 RPM, Package Qty: 10 Per Box
MI ITEM #04817969
MFR #67216
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
67216

Flap Disc - 5/8-11 in Threaded Arbor, Type 29, 5 in Disc Diameter, 40 Grit, 12200 RPM, Package Qty: 10 Per Box
MI ITEM #04817969
MFR #67216

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67216 FLAP DISC 5X5/8-11 40X SGP CURVE P

Specifications

  • Flap Disc Type
    Type 29
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    40
  • Max Rpm
    12200 rpm
  • Trimmable
    Not Trimmable
  • UPC_NO
    097758672160
  • Arbor Size
    5/8-11
  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 in Threaded Arbor
  • Manufacturer Package Quantity
    10 Per Box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text