Overview
Mfr description
11013 FILE FLAT BASTARD 12" AMERICAN PAT
Specifications
- ShapeFlat
- Coarseness Of CutBastard
- CutDouble
- Tang Or HandleTang
- Length
- Width/Diameter
- Thickness
- Cut On EdgeSingle
- Babbitt FileNo
- Finish CoatingUncoated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data