Overview
Mfr description
11032 FILE HALF-RD BASTARD 14" AMER PATT
Specifications
- ShapeHalf Round
- Coarseness Of CutBastard
- CutDouble
- Tang Or HandleTang
- Width/Diameter
- Thickness
- Number Of Cut EdgesNone
- Babbitt FileNo
- Finish CoatingUncoated
- Overall Length14 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data