Overview
Mfr description
11066 FILE ROUND SMOOTH 6" AMER PATTERN
Specifications
- ShapeRound
- Coarseness Of CutSmooth
- Tang Or HandleTang
- Width/Diameter
- Number Of Cut EdgesNone
- Babbitt FileNo
- Finish CoatingUncoated
- Overall Length6 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data