Motion
11076

PFERD
11076

American Pattern File - Round Shape
MI ITEM #04817982
MFR #11076
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
11076

American Pattern File - Round Shape
MI ITEM #04817982
MFR #11076

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    14 in
  • Width/Diameter  
    5/8 in

Details

  • Babbitt File
    No
  • Coarseness Of Cut
    Bastard
  • Finish Coating
    Uncoated
  • Number Of Cut Edges
    None
  • Shape
    Round
  • Tang Or Handle
    Tang

Overview

Mfr description
11076 FILE ROUND BASTARD 14" AMERICAN PA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought