Motion
11132

PFERD
11132

File Handle -
Mi Item #04817984
MFR #11132
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
11132

File Handle -
Mi Item #04817984
MFR #11132

Mfr description
11132 FILE HANDLE PLASTIC PH 11 FOR 8"-1
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum File Length
    10 in
  • Minimum File Length
    8 in

Details

  • Color
    Blue
  • Handle Material
    Plastic
  • Metal Ferrule
    No
  • Type
    Ergonomic File Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)