Motion
11155

PFERD
11155

American Pattern File - Half Round Shape, Single Cut, 14 in Length
MI ITEM #04817986
MFR #11155
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
11155

American Pattern File - Half Round Shape, Single Cut, 14 in Length
MI ITEM #04817986
MFR #11155

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11155 FILE HALF-RD PIPELINER 14" BASTARD

Specifications

  • Shape
    Half Round
  • Coarseness Of Cut
    Bastard
  • Cut
    Single
  • Tang Or Handle
    Tang
  • Length
  • Width/Diameter
  • Thickness
  • Number Of Cut Edges
    None
  • Babbitt File
    No
  • Finish Coating
    Uncoated
  • Overall Length
    14 in
  • Application
    Chamfering, Deburring, Finishing, Rounding, Surface work, Working on edges (chamfering, rounding)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text