Specifications
Dimensions
- Overall Length8 in
- Thickness1/2 in
- Width/Diameter7/8 in
Details
- Babbitt FileNo
- Coarseness Of CutSecond
- CutSingle
- Finish CoatingUncoated
- Number Of Cut EdgesNone
- ShapeTriangular Taper
- Tang Or HandleTang
Overview
Mfr description
17014 FILE CANTSAW 2ND CUT 8" TRIANGULAR