Motion
19012

PFERD
19012

American Pattern File - Mill Shape, Single Cut
MI ITEM #04817995
MFR #19012
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
19012

American Pattern File - Mill Shape, Single Cut
MI ITEM #04817995
MFR #19012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
19012 FILE MILL SMOOTH 12" AMER PATTERN

Specifications

  • Shape
    Mill
  • Coarseness Of Cut
    Smooth
  • Cut
    Single
  • Tang Or Handle
    Tang
  • Width/Diameter
  • Thickness
  • Number Of Cut Edges
    2
  • Cut On Edge
    Single
  • Babbitt File
    No
  • Finish Coating
    Uncoated
  • Overall Length
    12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text