Motion
23252

PFERD
23252

Burr - Double Cut, 1/4 in Head Diameter, 1/8 in Shank Diameter, 3/16 in Length of Cut, 1-3/8 in Overall Length
MI ITEM #04818000
MFR #23252
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
23252

Burr - Double Cut, 1/4 in Head Diameter, 1/8 in Shank Diameter, 3/16 in Length of Cut, 1-3/8 in Overall Length
MI ITEM #04818000
MFR #23252

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    1/4 in
  • Length of Cut
    3/16 in
  • Overall Length
    1-3/8 in
  • Shank Diameter
    1/8 in
  • Shank Length
    1-3/16 in

Details

  • Cutting Edge Type
    Double Cut
  • Finish Coating
    Uncoated
  • Head Material
    Carbide
  • Shape
    Ball
  • Trade Number
    SD-51

Overview

Mfr description
23252 BUR SD-51 BALL END ALT DIA 1/4X3/1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought