Motion
23282

PFERD
23282

Burr - Double Cut, 1/4 in Head Diameter, 1/8 in Shank Diameter, 3/8 in Length of Cut, 1-9/16 in Overall Length
Mi Item #04818001
MFR #23282
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
23282

Burr - Double Cut, 1/4 in Head Diameter, 1/8 in Shank Diameter, 3/8 in Length of Cut, 1-9/16 in Overall Length
Mi Item #04818001
MFR #23282

Mfr description
23282 BUR SE-51 OVAL ALT DIA CUT 1/4X3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    1/4 in
  • Length of Cut
    3/8 in
  • Overall Length
    1-9/16 in
  • Shank Diameter
    1/8 in
  • Shank Length
    1-3/16 in

Details

  • Cutting Edge Type
    Double Cut
  • End Type
    Radius End
  • Finish Coating
    Uncoated
  • Head Material
    Carbide
  • Shape
    Oval
  • Trade Number
    SE-51
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)