Overview
Mfr description
24032 BUR SA-1 CYLINDER ALT DIA 1/4X5/8X
Specifications
- ShapeCylindrical
- Cutting Edge TypeDouble Cut
- Head Diameter1/4 in
- Length of Cut5/8 in
- Shank Diameter1/4 in
- Overall Length1-15/16 in
- End TypePlain End
- Trade NumberSA-1
- Finish CoatingUncoated
- Head MaterialCarbide
- Shank Length1-5/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data