Motion
24061

PFERD
24061

Burr - Single Cut, 3/8 in Head Diameter, 1/4 in Shank Diameter, 3/4 in Length of Cut, 2-1/2 in Overall Length
MI ITEM #04818009
MFR #24061
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
24061

Burr - Single Cut, 3/8 in Head Diameter, 1/4 in Shank Diameter, 3/4 in Length of Cut, 2-1/2 in Overall Length
MI ITEM #04818009
MFR #24061

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24061 BUR SA-3 CYLINDER STD CUT 3/8X3/4X

Specifications

  • Shape
    Cylindrical
  • Cutting Edge Type
    Single Cut
  • Head Diameter
    3/8 in
  • Length of Cut
    3/4 in
  • Shank Diameter
    1/4 in
  • Overall Length
    2-1/2 in
  • End Type
    Plain End
  • Trade Number
    SA-3
  • Finish Coating
    Uncoated
  • Head Material
    Carbide
  • Shank Length
    1-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text