Motion
24212

PFERD
24212

Burr - Double Cut, 1/4 in Head Diameter, 1/4 in Shank Diameter, 5/8 in Length of Cut, 1-15/16 in Overall Length
MI ITEM #04818018
MFR #24212
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
24212

Burr - Double Cut, 1/4 in Head Diameter, 1/4 in Shank Diameter, 5/8 in Length of Cut, 1-15/16 in Overall Length
MI ITEM #04818018
MFR #24212

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24212 BUR SB-1 CYL END C ALT DIA 1/4X5/8

Specifications

  • Shape
    Cylindrical
  • Cutting Edge Type
    Double Cut
  • Head Diameter
    1/4 in
  • Length of Cut
    5/8 in
  • Shank Diameter
    1/4 in
  • Overall Length
    1-15/16 in
  • End Type
    End Cut
  • Trade Number
    SB-1
  • Finish Coating
    Uncoated
  • Head Material
    Carbide
  • Shank Length
    1-5/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text