Motion
24382

PFERD
24382

Burr - Double Cut, 3/16 in Head Diameter, 1/4 in Shank Diameter, 5/8 in Length of Cut, 1-15/16 in Overall Length
MI ITEM #04818022
MFR #24382
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
24382

Burr - Double Cut, 3/16 in Head Diameter, 1/4 in Shank Diameter, 5/8 in Length of Cut, 1-15/16 in Overall Length
MI ITEM #04818022
MFR #24382

Mfr description
24382 BUR SC-14 RAD CYL ALT DIA 3/16X5/8
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    3/16 in
  • Length of Cut
    5/8 in
  • Overall Length
    1-15/16 in
  • Shank Diameter
    1/4 in
  • Shank Length
    1-15/16 in

Details

  • Cutting Edge Type
    Double Cut
  • End Type
    Radius End
  • Finish Coating
    Uncoated
  • Head Material
    Carbide
  • Shape
    Cylindrical
  • Trade Number
    SC-14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)