Motion
24422

PFERD
24422

Burr - Double Cut, 3/8 in Head Diameter, 1/4 in Shank Diameter, 3/4 in Length of Cut, 2-1/2 in Overall Length
Mi Item #04818024
MFR #24422
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
24422

Burr - Double Cut, 3/8 in Head Diameter, 1/4 in Shank Diameter, 3/4 in Length of Cut, 2-1/2 in Overall Length
Mi Item #04818024
MFR #24422

Mfr description
24422 BUR SC-3 RAD CYL ALT DIA 3/8X3/4X1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    3/8 in
  • Length of Cut
    3/4 in
  • Overall Length
    2-1/2 in
  • Shank Diameter
    1/4 in
  • Shank Length
    1-3/4 in

Details

  • Cutting Edge Type
    Double Cut
  • End Type
    Radius End
  • Finish Coating
    Uncoated
  • Head Material
    Carbide
  • Shape
    Cylindrical
  • Trade Number
    SC-3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)