Motion
24522

PFERD
24522

Burr - Double Cut, 1/8 in Head Diameter, 1/4 in Shank Diameter, 3/32 in Length of Cut, 1-15/16 in Overall Length
MI ITEM #04818033
MFR #24522
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
24522

Burr - Double Cut, 1/8 in Head Diameter, 1/4 in Shank Diameter, 3/32 in Length of Cut, 1-15/16 in Overall Length
MI ITEM #04818033
MFR #24522

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24522 BUR SD-11 BALL END ALT DIA 1/8X3/3

Specifications

  • Shape
    Ball
  • Cutting Edge Type
    Double Cut
  • Head Diameter
    1/8 in
  • Length of Cut
    3/32 in
  • Shank Diameter
    1/4 in
  • Overall Length
    1-15/16 in
  • Trade Number
    SD-11
  • Finish Coating
    Uncoated
  • Head Material
    Carbide
  • Shank Length
    1-27/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text