Motion
24552

PFERD
24552

Burr - Double Cut, 5/16 in Head Diameter, 1/4 in Shank Diameter, 1/4 in Length of Cut, 2-1/16 in Overall Length
MI ITEM #04818036
MFR #24552
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
24552

Burr - Double Cut, 5/16 in Head Diameter, 1/4 in Shank Diameter, 1/4 in Length of Cut, 2-1/16 in Overall Length
MI ITEM #04818036
MFR #24552

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24552 BUR SD-2 BALL END ALT DIA 5/16X1/4

Specifications

  • Shape
    Ball
  • Cutting Edge Type
    Double Cut
  • Head Diameter
    5/16 in
  • Length of Cut
    1/4 in
  • Shank Diameter
    1/4 in
  • Overall Length
    2-1/16 in
  • Trade Number
    SD-2
  • Finish Coating
    Uncoated
  • Head Material
    Carbide
  • Shank Length
    1-13/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text