Motion
24562

PFERD
24562

Burr - Double Cut, 3/8 in Head Diameter, 1/4 in Shank Diameter, 5/16 in Length of Cut, 2-1/16 in Overall Length
MI ITEM #04818037
MFR #24562
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
24562

Burr - Double Cut, 3/8 in Head Diameter, 1/4 in Shank Diameter, 5/16 in Length of Cut, 2-1/16 in Overall Length
MI ITEM #04818037
MFR #24562

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24562 BUR SD-3 BALL END ALT DIA 3/8X5/16

Specifications

  • Shape
    Ball
  • Cutting Edge Type
    Double Cut
  • Head Diameter
    3/8 in
  • Length of Cut
    5/16 in
  • Shank Diameter
    1/4 in
  • Overall Length
    2-1/16 in
  • Trade Number
    SD-3
  • Finish Coating
    Uncoated
  • Head Material
    Carbide
  • Shank Length
    1-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text