Motion
24632

PFERD
24632

Burr - Double Cut, 1/4 in Head Diameter, 1/4 in Shank Diameter, 3/8 in Length of Cut, 1-15/16 in Overall Length
MI ITEM #04818041
MFR #24632
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
24632

Burr - Double Cut, 1/4 in Head Diameter, 1/4 in Shank Diameter, 3/8 in Length of Cut, 1-15/16 in Overall Length
MI ITEM #04818041
MFR #24632

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24632 BUR SE-1 OVAL ALT DIA CUT 1/4X3/8X

Specifications

  • Shape
    Oval
  • Cutting Edge Type
    Double Cut
  • Head Diameter
    1/4 in
  • Length of Cut
    3/8 in
  • Shank Diameter
    1/4 in
  • Overall Length
    1-15/16 in
  • End Type
    Radius End
  • Trade Number
    SE-1
  • Finish Coating
    Uncoated
  • Head Material
    Carbide
  • Shank Length
    1-9/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text