Motion
24642

PFERD
24642

Burr - Double Cut, 3/8 in Head Diameter, 1/4 in Shank Diameter, 5/8 in Length of Cut, 2-3/8 in Overall Length
MI ITEM #04818042
MFR #24642
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
24642

Burr - Double Cut, 3/8 in Head Diameter, 1/4 in Shank Diameter, 5/8 in Length of Cut, 2-3/8 in Overall Length
MI ITEM #04818042
MFR #24642

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24642 BUR SE-3 OVAL ALT DIA CUT 3/8X5/8X

Specifications

  • Shape
    Oval
  • Cutting Edge Type
    Double Cut
  • Head Diameter
    3/8 in
  • Length of Cut
    5/8 in
  • Shank Diameter
    1/4 in
  • Overall Length
    2-3/8 in
  • Trade Number
    SE-3
  • Finish Coating
    Uncoated
  • Head Material
    Carbide
  • Shank Length
    1-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text