Motion
25163

PFERD
25163

Burr - Diamond Cut, 1/2 in Head Diameter, 1/4 in Shank Diameter, 1-1/8 in Length of Cut, 3-1/16 in Overall Length
MI ITEM #04818063
MFR #25163
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
25163

Burr - Diamond Cut, 1/2 in Head Diameter, 1/4 in Shank Diameter, 1-1/8 in Length of Cut, 3-1/16 in Overall Length
MI ITEM #04818063
MFR #25163

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
25163 BUR, ROUND CONE 1/2X1-1/8 14DEG TA

Specifications

  • Shape
    14° Taper
  • Cutting Edge Type
    Diamond Cut
  • Head Diameter
    1/2 in
  • Length of Cut
    1-1/8 in
  • Shank Diameter
    1/4 in
  • Overall Length
    3-1/16 in
  • End Type
    Radius End
  • Trade Number
    SL-4
  • Finish Coating
    Uncoated
  • Head Material
    Carbide
  • Shank Length
    1-15/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text