Motion
25192

PFERD
25192

Burr - Double Cut, 3/4 in Head Diameter, 1/4 in Shank Diameter, 1-1/2 in Length of Cut, 3-7/16 in Overall Length
MI ITEM #04818064
MFR #25192
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
25192

Burr - Double Cut, 3/4 in Head Diameter, 1/4 in Shank Diameter, 1-1/2 in Length of Cut, 3-7/16 in Overall Length
MI ITEM #04818064
MFR #25192

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
25192 BUR SL-7 RAD TAPER ALT DIA 3/4X1-1

Specifications

  • Shape
    14° Taper
  • Cutting Edge Type
    Double Cut
  • Head Diameter
    3/4 in
  • Length of Cut
    1-1/2 in
  • Shank Diameter
    1/4 in
  • Overall Length
    3-7/16 in
  • End Type
    Radius End
  • Trade Number
    SL-7
  • Finish Coating
    Uncoated
  • Head Material
    Carbide
  • Shank Length
    1-15/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text