Motion
26052

PFERD
26052

Burr - Double Cut, 3/8 in Head Diameter, 1/4 in Shank Diameter, 3/4 in Length of Cut, 6-3/4 in Overall Length
MI ITEM #04818074
MFR #26052
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
26052

Burr - Double Cut, 3/8 in Head Diameter, 1/4 in Shank Diameter, 3/4 in Length of Cut, 6-3/4 in Overall Length
MI ITEM #04818074
MFR #26052

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
26052 BUR SF-3L6 RADTREE ALT DIA 3/8X3/4

Specifications

  • Shape
    Tree
  • Cutting Edge Type
    Double Cut
  • Head Diameter
    3/8 in
  • Length of Cut
    3/4 in
  • Shank Diameter
    1/4 in
  • Overall Length
    6-3/4 in
  • End Type
    Radius End
  • Trade Number
    SF-3L6
  • Finish Coating
    Uncoated
  • Head Material
    Carbide
  • Shank Length
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text